Men's Athletic Shoe, Gray, White, 7 1/2, MUELEHGW

  • Mfr # MUELEHGW-7.5-2E

  • Zoro # G816504034


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Insulated
No
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-7.5-2E
Zoro #
G816504034
UPC #
810119138637
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7 1/2
Width
EE

Details

Chemical-Resisting Sole
Yes
Insulated
No
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Color
Gray, White
Waterproof
No
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Static Dissipative
No
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Material
Polyester
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Shank Material
Composite
Non-Marking Sole
Yes
Item
Athletic Shoe
All-Leather Upper
No
Gender
Men's
Toe Cap Material
Composite
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Metatarsal Guard
No
Midsole Material
EVA
Closure
Lace Up
Midsole Technology
ACTIVA
Outsole Material
Rubber
Style Number
MUELEHGW
Conductive
No
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Removable Insole
Yes
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.