Men's Athletic Shoe, Gray, White, 7, MUELEHGW

  • Mfr # MUELEHGW-7D

  • Zoro # G316504022


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Color
Gray, White
Width
D
Chemical-Resisting Sole
Yes
Shank Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-7D
Zoro #
G316504022
UPC #
810119138491
Country of Origin
Viet Nam

Dimensions

Width
D
Size
7
Overall Height
3 in

Details

Heel Definition
Flat Heel
Color
Gray, White
Chemical-Resisting Sole
Yes
Shank Material
Composite
Insole Material
Polyurethane
Metatarsal Guard
No
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Outsole Material
Rubber
Style Number
MUELEHGW
Toe Shape
Round
Static Dissipative
No
Insulated
No
Removable Insole
Yes
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Midsole Technology
ACTIVA
Waterproof
No
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Liner Material
Polyester
Construction
Cemented
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Conductive
No
Closure
Lace Up
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 7, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.