Men's Athletic Shoe, Gray, White, 8 1/2, MUELEHGW

  • Mfr # MUELEHGW-8.5-2E

  • Zoro # G816503976


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-8.5-2E
Zoro #
G816503976
UPC #
810119138651
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Overall Height
3 in

Details

Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Style Family
Athletic Shoe
Shank Material
Composite
Completely Non Metallic
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Toe Cap Material
Composite
Static Dissipative
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Shape
Round
Puncture-Resistant Sole
No
Closure
Lace Up
All-Leather Upper
No
Removable Insole
Yes
Insulated
No
Style Number
MUELEHGW
Color
Gray, White
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Metatarsal Guard
No
Construction
Cemented
Gender
Men's
Waterproof
No
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.