Men's Athletic Shoe, Gray, White, 8, MUELEHGW

  • Mfr # MUELEHGW-8D

  • Zoro # G016503967


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Removable Insole
Yes
Gender
Men's
Overall Height
3 in
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-8D
Zoro #
G016503967
UPC #
810119138514
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
8

Details

Waterproof
No
Removable Insole
Yes
Gender
Men's
All-Leather Upper
No
Non Metallic Upper
Yes
Construction
Cemented
Metatarsal Guard
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Midsole Technology
ACTIVA
Closure
Lace Up
Liner Technology
Moisture Wicking
Static Dissipative
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Color
Gray, White
Conductive
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Style Number
MUELEHGW
Completely Non Metallic
Yes
Insulated
No
Heel Definition
Flat Heel
Outsole Material
Rubber
Shank Material
Composite
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Liner Material
Polyester

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.