Men's Athletic Shoe, Gray, White, 9 1/2, MUELEHGW

  • Mfr # MUELEHGW-9.5-2E

  • Zoro # G016503844


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Midsole Material
EVA
Waterproof
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-9.5-2E
Zoro #
G016503844
UPC #
810119138675
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
9 1/2

Details

Non Metallic Upper
Yes
Midsole Material
EVA
Waterproof
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Liner Technology
Moisture Wicking
Construction
Cemented
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Outsole Material
Rubber
Removable Insole
Yes
Color
Gray, White
All-Leather Upper
No
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Static Dissipative
No
Item
Athletic Shoe
Metatarsal Guard
No
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Style Family
Athletic Shoe
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Puncture-Resistant Sole
No
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
MUELEHGW
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.