Men's Athletic Shoe, Green, 10, MUFCCEHAG

  • Mfr # MUFCCEHAG-10-2E

  • Zoro # G116503812


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Insole Material
Polyurethane
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-10-2E
Zoro #
G116503812
UPC #
810138881897
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
10

Details

Toe Cap Material
Composite
Insole Material
Polyurethane
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Outsole Technology
AT Tread
Electrical Hazard Rated
Yes
Construction
Cemented
Liner Technology
Moisture Wicking
Item
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
All-Leather Upper
No
Toe Shape
Round
Wide Toe Cap
Yes
Style Number
MUFCCEHAG
Liner Material
Polyester
Insulation Technology
No
Insulated
No
Completely Non Metallic
Yes
Shank Material
Composite
Midsole Technology
Fresh Foam
Upper Material
Synthetic Fabric
Closure
Lace Up
Static Dissipative
No
Midsole Material
EVA
Gender
Men's
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, PU, Removable Insole
Puncture-Resistant Sole
No
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Waterproof
No
Color
Green
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 10, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.