Men's Athletic Shoe, Green, 11 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-11.5-2E

  • Zoro # G216503811


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Insulation Technology
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-11.5-2E
Zoro #
G216503811
UPC #
810138881927
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
11 1/2

Details

Oil-Resisting Sole
Yes
Insulation Technology
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Metatarsal Guard
No
Upper Material
Synthetic Fabric
Toe Shape
Round
Conductive
No
Insole Technology
Anti-Fatigue, PU, Removable Insole
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Electrical Hazard Rated
Yes
Closure
Lace Up
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Insulated
No
Style Number
MUFCCEHAG
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Removable Insole
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Color
Green
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Style Family
Athletic Shoe
Static Dissipative
No
Heel Definition
Flat Heel
Midsole Material
EVA
All-Leather Upper
No
Toe Cap Material
Composite
Item
Athletic Shoe
Insole Material
Polyurethane
Outsole Material
Rubber
Midsole Technology
Fresh Foam
Waterproof
No
Outsole Technology
AT Tread
Shank Material
Composite
Gender
Men's
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 11 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.