Men's Athletic Shoe, Green, 11 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-11.5D

  • Zoro # G916503852


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Toe Shape
Round
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Insulation Technology
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-11.5D
Zoro #
G916503852
UPC #
810138881781
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
11 1/2

Details

Closure
Lace Up
Toe Shape
Round
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Insulation Technology
No
Toe Cap Material
Composite
Metatarsal Guard
No
Midsole Technology
Fresh Foam
Insole Material
Polyurethane
Removable Insole
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Gender
Men's
Waterproof
No
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Insulated
No
Style Family
Athletic Shoe
Liner Material
Polyester
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Color
Green
All-Leather Upper
No
Style Number
MUFCCEHAG
Insole Technology
Anti-Fatigue, PU, Removable Insole
Completely Non Metallic
Yes
Shank Material
Composite
Midsole Material
EVA
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Outsole Technology
AT Tread
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Outsole Material
Rubber
Conductive
No
Construction
Cemented
Upper Material
Synthetic Fabric
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 11 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.