Men's Athletic Shoe, Green, 12, MUFCCEHAG

  • Mfr # MUFCCEHAG-12D

  • Zoro # G916503739


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Insulation Technology
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
All-Leather Upper
No
Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-12D
Zoro #
G916503739
UPC #
810138881798
Country of Origin
Viet Nam

Dimensions

Size
12
Overall Height
3 in
Width
D

Details

Insulation Technology
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
All-Leather Upper
No
Static Dissipative
No
Metatarsal Guard
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Synthetic Fabric
Construction
Cemented
Removable Insole
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, PU, Removable Insole
Puncture-Resistant Sole
No
Gender
Men's
Electrical Hazard Rated
Yes
Conductive
No
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Fresh Foam
Midsole Material
EVA
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Waterproof
No
Color
Green
Style Number
MUFCCEHAG
Item
Athletic Shoe
Toe Cap Material
Composite
Style Family
Athletic Shoe
Liner Material
Polyester
Maximum Heat Rating
Not Rated
Outsole Technology
AT Tread
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Shank Material
Composite
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 12, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.