Men's Athletic Shoe, Green, 15, MUFCCEHAG

  • Mfr # MUFCCEHAG-15-2E

  • Zoro # G616503749


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Toe Shape
Round
Removable Insole
Yes
Overall Height
3 in
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-15-2E
Zoro #
G616503749
UPC #
810138881965
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
15

Details

Construction
Cemented
Toe Shape
Round
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, PU, Removable Insole
Midsole Technology
Fresh Foam
Shank Material
Composite
Conductive
No
For Outdoor Traction
Yes
Gender
Men's
Completely Non Metallic
Yes
Midsole Material
EVA
Style Family
Athletic Shoe
Item
Athletic Shoe
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Upper Material
Synthetic Fabric
Insulation Technology
No
Insulated
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Waterproof
No
Electrical Hazard Rated
Yes
Style Number
MUFCCEHAG
Color
Green
Metatarsal Guard
No
Wide Toe Cap
Yes
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Outsole Technology
AT Tread
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 15, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.