Men's Athletic Shoe, Green, 9 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-9.5D

  • Zoro # G116503881


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHAG-9.5D
Zoro #
G116503881
UPC #
810138881743
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
9 1/2

Details

Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Non Metallic Upper
Yes
Insulated
No
Color
Green
Style Family
Athletic Shoe
Style Number
MUFCCEHAG
Shank Material
Composite
Closure
Lace Up
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Insulation Technology
No
Toe Shape
Round
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Gender
Men's
Puncture-Resistant Sole
No
Construction
Cemented
Completely Non Metallic
Yes
Metatarsal Guard
No
Midsole Technology
Fresh Foam
Liner Material
Polyester
Outsole Technology
AT Tread
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Wide Toe Cap
Yes
All-Leather Upper
No
Upper Material
Synthetic Fabric
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, PU, Removable Insole
Conductive
No
Waterproof
No
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 9 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.