Men's Athletic Shoe, Green, 9, MUFCCEHAG

  • Mfr # MUFCCEHAG-9-2E

  • Zoro # G616503855


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Insole Material
Polyurethane
Width
EE
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-9-2E
Zoro #
G616503855
UPC #
810138881873
Country of Origin
Viet Nam

Dimensions

Width
EE
Overall Height
3 in
Size
9

Details

Waterproof
No
Insole Material
Polyurethane
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Static Dissipative
No
Midsole Technology
Fresh Foam
Electrical Hazard Rated
Yes
Upper Material
Synthetic Fabric
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, PU, Removable Insole
Gender
Men's
Insulated
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Outsole Technology
AT Tread
Style Number
MUFCCEHAG
Metatarsal Guard
No
Toe Shape
Round
Item
Athletic Shoe
Maximum Heat Rating
Not Rated
Color
Green
For Outdoor Traction
Yes
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Shank Material
Composite
Insulation Technology
No
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Toe Cap Material
Composite
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 9, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.