
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 12M
Mfr # AW6203-12M
Zoro # G722925671
product price:Â $137.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Standards
SR, SD10, IC
Color
Brown/Tan
Midsole Material
EVA
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-12M
Zoro #
G722925671
UPC #
617420315180
Country of Origin
Viet Nam
Dimensions
Size
12
Footwear Width
M
Details
Metatarsal Guard
No
Standards
SR, SD10, IC
Color
Brown/Tan
Midsole Material
EVA
Gender
Men
Outsole Material
Rubber
Toe Type
Composite
Removable Insole
Yes
Liner Material
Textile
Waterproof
No
Series
Deuce
Footwear Closure Type
Lace Up
Upper Material
Leather
Style Number
AW6203
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.