Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 10 1/2

  • Mfr # MIDEVOLBG-10.5-4E

  • Zoro # G710863183


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBG-10.5-4E
Zoro #
G710863183
UPC #
810119135476
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
EEEE

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Insole Material
EVA
Item
Athletic Shoe
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Insole Technology
Comfort Insert
Construction
Cemented
Static Dissipative
No
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Style Number
MIDEVOLBG
Gender (PRINT)
Men's
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
All-Leather Upper
No
Chemical Resisting Sole
Yes
Conductive
No
Toe Cap Material
Alloy
Completely Non Metallic
No
Heel Definition
Flat Heel
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Midsole Technology
Cushioned
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.