Women's Loafer Shoe, 7 Leather Upper, Steel Toe, 3 in H, Brown, 49431

  • Mfr # 49431-BRN
  • Zoro # G5775973
product price: 
$
93.65
/pr

Key Features

Footwear Width
D
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49431-BRN
Zoro #
G5775973
UPC #
086189101288
Country of Origin
China

Dimensions

Footwear Width
D
Size
7
Heel Height
1 in
Height
3 in
Width
D
Size (PRINT)
7
Overall Height
3 in

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Brown
Footwear Closure Type
Pull On
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Liner Material
Mesh
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.12
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Upper Material Description
Full-Grain, Water-Resistant Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Non Metallic Upper
No
Insulation Type
None
Ninety Degree Heel
Yes
For Outdoor Traction
Yes
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Insulated
No
Metatarsal System
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Wet
0.79
Toe Shape
Round
Insole System
Removable
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Style Number
49431
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Max. Heat Rating
552 Degrees F
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.79
Maximum Heat Rating
552 Degrees F
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Direct Attached
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.12
Slip-Resistance Value - Mark II - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Includes Shank
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 49431, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.