Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 11 1/2

  • Mfr # MIDEVOLBG-11.5-4E

  • Zoro # G710863145


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-11.5-4E
Zoro #
G710863145
UPC #
810119135490
Country of Origin
China

Dimensions

Size
11 1/2
Width
EEEE
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Puncture-Resistant Sole (PRINT)
No
Chemical Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Midsole Technology
Cushioned
Toe Cap Material
Alloy
Metal Chip Resisting Sole
Yes
Insole Technology
Comfort Insert
Non Metallic Upper
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material
EVA
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Midsole Technology (PRINT)
Cushioned
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Static Dissipative
No
Non-Marking Sole
Yes
Insulated
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Style Number
MIDEVOLBG
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Conductive
No
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture Resistant Insole
No
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.