Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 15

  • Mfr # MIDEVOLBG-15-2E

  • Zoro # G910863181


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Size
15
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-15-2E
Zoro #
G910863181
UPC #
810119135391
Country of Origin
China

Dimensions

Size
15
Width
EE
Size (PRINT)
15

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Toe Cap Material
Alloy
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Insole Material
EVA
Insulated
No
Insole Material (PRINT)
EVA
Heel Definition
Flat Heel
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Comfort Insert
Chemical-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Gender (PRINT)
Men's
Item
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Cushioned
Closure
Lace Up
Toe Shape
Round
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Technology (PRINT)
Cushioned
Style Number
MIDEVOLBG
Oil Resisting Sole
Yes
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.