Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 9

  • Mfr # MIDEVOLBG-9-2E

  • Zoro # G110863202


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBG-9-2E
Zoro #
G110863202
UPC #
810119135308
Country of Origin
China

Dimensions

Size
9
Size (PRINT)
9
Width
EE

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Chemical Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Construction
Cemented
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Item
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Style Family
Athletic Shoe
Insole Material
EVA
Style Number
MIDEVOLBG
Toe Cap Material
Alloy
Toe Shape
Round
Wide Toe Cap
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Midsole Technology (PRINT)
Cushioned
Puncture-Resistant Sole (PRINT)
No
Midsole Technology
Cushioned
Insulated
No
Maximum Heat Rating (PRINT)
250 Degrees F
Conductive
No
Insole Technology
Comfort Insert
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Gender (PRINT)
Men's
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.