Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 9

  • Mfr # MIDEVOLBG-9-4E

  • Zoro # G110863271


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBG-9-4E
Zoro #
G110863271
UPC #
810119135445
Country of Origin
China

Dimensions

Size
9
Width
EEEE
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Puncture-Resistant Sole (PRINT)
No
Toe Shape
Round
Item
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Cushioned
Insole Material (PRINT)
EVA
Closure
Lace Up
Insulated
No
Gender (PRINT)
Men's
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Chemical Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture Resistant Insole
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Comfort Insert
Static Dissipative
No
Completely Non Metallic
No
Style Number
MIDEVOLBG
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Toe Cap Material
Alloy
Insole Material
EVA
Conductive
No
Style Family
Athletic Shoe
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Wide Toe Cap
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products