Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 11

  • Mfr # MIDEVOLBL-11-2E

  • Zoro # G610863252


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-11-2E
Zoro #
G610863252
UPC #
810119135049
Country of Origin
China

Dimensions

Size
11
Width
EE
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metal Chip Resisting Sole
Yes
Gender (PRINT)
Men's
Oil Resisting Sole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
EVA
All-Leather Upper
No
Conductive
No
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Closure
Lace Up
Chemical Resisting Sole
Yes
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
Yes
Item
Athletic Shoe
Non Metallic Upper
Yes
Construction
Cemented
Midsole Technology
Cushioned
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Style Number
MIDEVOLBL
Midsole Technology (PRINT)
Cushioned
Insole Technology
Comfort Insert
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.