Shop ROCKPORT WORKS

Women's Boat Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue/Tan, 10 1/2 M

  • Mfr # RK670
  • Zoro # G5501465

product price: 
$
137.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK670
Zoro #
G5501465
UPC #
690774204270
Country of Origin
China
Item
Boat Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Boat Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue/Tan
Footwear Closure Type
Lace Up
Midsole Material
EVA
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily
0.40
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Non Metallic Upper
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.74
Oil Resisting Sole
Yes
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Style Number
RK670
Shank Material
Plastic
Footwear Construction Type
Cemented
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Insulated
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Microfiber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Insole System
EVA m/Sponge Rubber Heel Wedge
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Standards
ASTM F2413
Conductive
No
Footwear Shank Type
Plastic
Predominant Footwear Color
Navy
Footwear Sole Pattern
Siped
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Blue, Tan
Series
RK670
Non-Marking Upper
No
Insole Material
EVA
Insole Technology
Sponge Rubber Heel Wedge
Slip-Resistance Value - Mark II - Wet
0.74
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Style Family
Boat Shoe
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.4
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Microfiber
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Toe Shape
Round
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Navy Blue/Tan

Dimensions

Footwear Width
M
Size
10 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
10 1/2

Description

Boat Shoe, Style Family Boat Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue/Tan, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RK670

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products