Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 15

  • Mfr # MIDEVOLBL-15-2E

  • Zoro # G610863153


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Size
15
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-15-2E
Zoro #
G610863153
UPC #
810119135094
Country of Origin
China

Dimensions

Size
15
Width
EE
Size (PRINT)
15

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Insole Material
EVA
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Toe Shape
Round
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Midsole Technology
Cushioned
Insole Technology
Comfort Insert
Completely Non Metallic
No
Closure
Lace Up
Heel Definition
Flat Heel
Puncture Resistant Insole
No
All-Leather Upper
No
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Conductive
No
Non Metallic Upper
Yes
Gender (PRINT)
Men's
Chemical Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Item
Athletic Shoe
Toe Cap Material
Alloy
Style Number
MIDEVOLBL
Midsole Technology (PRINT)
Cushioned
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.