Shop KEEN

Men's Athletic Shoe, 7 1/2 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G003497927

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G003497927
UPC #
191190833834
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
7 1/2
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Width
D
Overall Height
3 in
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Outsole Color
Black
Footwear Construction Type
Cemented
Insulation Type
None
Footwear Construction
Cemented
Last Number or Name
Sparta ll
Ninety Degree Heel
No
Insulated
No
Upper Material Description
Mesh
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Slip Resistant
Yes
Features
EH
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Laces Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Metatarsal Guard Style
None
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Non Metallic Upper
No
Insole System
Removable
Chemical Resisting Sole
No
Removable Insole
Yes
Heat Resistant
No
Closure Type
Lace Up
Completely Non Metallic
No
Upper Color
Black
Shank Material
Nylon
Toe Shape
Round
Puncture Resistant Insole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Non-Marking Sole
Yes
Midsole Technology
KEEN.ReGEN
Insole Color
Yellow
Non-Marking Upper
Yes
Upper Boot Material
Mesh
Heel Style
Flat Heel
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Footwear Sole Pattern
Exclusive Design
Conductive
No
For Outdoor Traction
No
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Static Dissipative
No
Style Number
1025564
Predominant Footwear Color
Black
Lugs
Nylon/TPU
Midsole Material
EVA, Polyurethane
Liner Material
Mesh
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1.02
Insole Technology
Removable
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - SATRA Forefoot - Dry
1
Construction
Cemented
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
KEEN.ReGEN
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black/Steel Gray

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.