Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 9

  • Mfr # MIDEVOLBL-9-2E

  • Zoro # G610863214


product price:  $100.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-9-2E
Zoro #
G610863214
UPC #
810119135001
Country of Origin
China

Dimensions

Size
9
Width
EE
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Item
Athletic Shoe
Style Number
MIDEVOLBL
Toe Shape
Round
Insulated
No
Gender (PRINT)
Men's
Conductive
No
Non Metallic Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Puncture Resistant Insole
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Comfort Insert
Insole Material (PRINT)
EVA
All-Leather Upper
No
Chemical Resisting Sole
Yes
Heel Definition
Flat Heel
Static Dissipative
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Toe Cap Material
Alloy
Oil Resisting Sole
Yes
Midsole Technology (PRINT)
Cushioned
Construction
Cemented
Style Family
Athletic Shoe
Insole Material
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.