Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Gray, 8 1/2, D, MIDLOGIGS

  • Mfr # MIDLOGIGS-8.5D

  • Zoro # G010863227


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGS-8.5D
Zoro #
G010863227
UPC #
810119133243
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
D
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Conductive
No
Midsole Material
Foam
Completely Non Metallic
Yes
Static Dissipative
No
Midsole Technology
Cushioned
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Closure
Lace Up
Wide Toe Cap
Yes
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Footwear Style
Athletic Shoe
Puncture Resistant Insole
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
No
Midsole Technology (PRINT)
Cushioned
Toe Cap Material
Composite
All-Leather Upper
No
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard
No
For Outdoor Traction
No
Midsole Material (PRINT)
Foam
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.