Women's Athletic Shoe, 11 D, Black/Purple, WIDEVOLBL

  • Mfr # WIDEVOLBL-11D

  • Zoro # G110865367


product price:  $99.49
/pr
Free Shipping & Returns

Key Features

Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDEVOLBL-11D
Zoro #
G110865367
UPC #
810119137241
Country of Origin
China

Dimensions

Size
11
Width
D
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
Midsole Technology
Cushioned
Non-Marking Sole
Yes
Midsole Technology (PRINT)
Cushioned
Chemical-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Material (PRINT)
EVA
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Insulated
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Insole Material
EVA
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Toe Cap Material
Alloy
Toe Shape
Round
Wide Toe Cap
Yes
Insole Technology
Comfort Insert
Metal Chip Resisting Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.