Women's Athletic Shoe, 12 D, Beach/Gray, WIDEVOLGR

  • Mfr # WIDEVOLGR-12D

  • Zoro # G010865344


product price:  $97.19
/pr
Free Shipping & Returns

Key Features

Color
Beach/Gray
Gender
Women's
Waterproof
No
Style Number
WIDEVOLGR
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDEVOLGR-12D
Zoro #
G010865344
UPC #
810119137531
Country of Origin
China

Dimensions

Size
12
Width
D
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Beach/Gray
Gender
Women's
Waterproof
No
Style Number
WIDEVOLGR
Upper Material
Synthetic Fabric, Synthetic Leather
Toe Cap Material
Alloy
Oil Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Insulated
No
Midsole Technology
Cushioned
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Insole Technology
Comfort Insert
Electrical Hazard Rated
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
EVA
Toe Shape
Round
Conductive
No
Insole Material (PRINT)
EVA
Heel Definition
Flat Heel
Chemical Resisting Sole
Yes
Construction
Cemented
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Gender (PRINT)
Women's
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology (PRINT)
Cushioned
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.