Blacksmith 6in AT - Men's - AT EH WP SR - Black - 15EE

  • Mfr # A8816-15EE

  • Zoro # G722925930


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Toe Type
Aluminum
Outsole Material
Rubber
Liner Material
Textile
Style Number
A8816
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8816-15EE
Zoro #
G722925930
UPC #
810151188546
Country of Origin
China

Dimensions

Footwear Width
EE
Size
15
Width
EE

Details

Waterproof
Yes
Toe Type
Aluminum
Outsole Material
Rubber
Liner Material
Textile
Style Number
A8816
Item
Boot
Removable Insole
Yes
Metatarsal Guard (Yes, No)
No
Midsole Material
EVA
Closure Type
Lace Up
Color
Black
Gender
Men
Upper Material
Leather
Series
Blacksmith
Standards
AT, EH, WP, SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.