Women's Athletic Shoe, 7 D, Beach/Gray, WIDEVOLGR

  • Mfr # WIDEVOLGR-7D

  • Zoro # G110865336


product price: $97.19
/pr
Free Shipping & Returns

Key Features

Color
Beach/Gray
Gender
Women's
Waterproof
No
Style Number
WIDEVOLGR
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDEVOLGR-7D
Zoro #
G110865336
UPC #
810119137449
Country of Origin
China

Dimensions

Size
7
Width
D
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Beach/Gray
Gender
Women's
Waterproof
No
Style Number
WIDEVOLGR
Upper Material
Synthetic Fabric, Synthetic Leather
Toe Shape
Round
Style Family
Athletic Shoe
Midsole Technology
Cushioned
Closure
Lace Up
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Midsole Technology (PRINT)
Cushioned
Metal Chip Resisting Sole
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Insulated
No
Non Metallic Upper
Yes
Construction
Cemented
Insole Material
EVA
Oil Resisting Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard
No
Non-Marking Sole
Yes
Insole Technology
Comfort Insert
Completely Non Metallic
No
Static Dissipative
No
All-Leather Upper
No
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.