Zoro Homepage

Women's Athletic Shoe, Aqua, 5 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-5.5B

  • Zoro # G416503987


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
FRESH FOAM
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-5.5B
Zoro #
G416503987
UPC #
810138883808
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Width
B
Overall Height
3 in

Details

Midsole Technology
FRESH FOAM
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Item
Athletic Shoe
Completely Non Metallic
Yes
Liner Material
Polyester
Color
Aqua
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Flat Heel
Toe Shape
Round
Toe Cap Material
Composite
All-Leather Upper
No
Upper Material
Synthetic Fabric
Midsole Material
EVA
Insulated
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Waterproof
No
Style Number
WUFCCCEHAP
Ninety-Degree Heel
No
Metatarsal Guard
No
Closure
Lace Up
Gender
Women's
Outsole Technology
AT Tread
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Static Dissipative
No
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 5 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.