Zoro Homepage

Women's Athletic Shoe, Aqua, 7 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-7.5B

  • Zoro # G916503975


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Toe Cap Material
Composite
For Outdoor Traction
Yes
Conductive
No
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-7.5B
Zoro #
G916503975
UPC #
810138883846
Country of Origin
Viet Nam

Dimensions

Width
B
Size
7 1/2
Overall Height
3 in

Details

Waterproof
No
Toe Cap Material
Composite
For Outdoor Traction
Yes
Conductive
No
Item
Athletic Shoe
Removable Insole
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Liner Material
Polyester
Style Number
WUFCCCEHAP
Upper Material
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
FRESH FOAM
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Insole Material
Polyurethane
Shank Material
Composite
Puncture-Resistant Sole
No
Outsole Material
Rubber
Toe Shape
Round
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Construction
Cemented
Outsole Technology
AT Tread
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Gender
Women's
Insulated
No
Non-Marking Sole
Yes
Ninety-Degree Heel
No
All-Leather Upper
No
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Aqua
Metatarsal Guard
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.