Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Aqua, 7, WUFCCCEHAP

  • Mfr # WUFCCEHAP-7B

  • Zoro # G216503842


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Outsole Material
Rubber
Insulated
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-7B
Zoro #
G216503842
UPC #
810138883839
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
B

Details

Insole Material
Polyurethane
Outsole Material
Rubber
Insulated
No
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Style Number
WUFCCCEHAP
Closure
Lace Up
For Outdoor Traction
Yes
Toe Shape
Round
Midsole Material
EVA
Toe Cap Material
Composite
Waterproof
No
Heel Definition
Flat Heel
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Upper Material
Synthetic Fabric
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Women's
Metal Chip-Resisting Sole
Yes
Midsole Technology
FRESH FOAM
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Construction
Cemented
Conductive
No
Color
Aqua
Outsole Technology
AT Tread
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
No
Completely Non Metallic
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.