Women's Athletic Shoe, Black, 10, WUELSDBP

  • Mfr # WUELSDBP-10D

  • Zoro # G816503754


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Shank Material
Composite
Non-Marking Sole
Yes
Overall Height
3 in
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-10D
Zoro #
G816503754
UPC #
810138880814
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
10

Details

Toe Shape
Round
Shank Material
Composite
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Electrical Hazard Rated
No
Style Number
WUELSDBP
Construction
Cemented
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Gender
Women's
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Color
Black
Heel Definition
Flat Heel
Item
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
Liner Material
Polyester
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Conductive
No
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Closure
Lace Up
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
Yes
Midsole Material
EVA
Style Family
Athletic Shoe
Toe Cap Material
Composite
All-Leather Upper
No
Waterproof
No
Wide Toe Cap
Yes
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.