Women's Athletic Shoe, Black, 12, WUELSDBP

  • Mfr # WUELSDBP-12B

  • Zoro # G516503801


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Width
B
Chemical-Resisting Sole
Yes
Size
12
Static Dissipative
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-12B
Zoro #
G516503801
UPC #
810138883501
Country of Origin
Viet Nam

Dimensions

Width
B
Size
12
Overall Height
3 in

Details

Chemical-Resisting Sole
Yes
Static Dissipative
Yes
Shank Material
Composite
Metatarsal Guard
No
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Electrical Hazard Rated
No
Removable Insole
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Toe Shape
Round
Color
Black
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Waterproof
No
Insole Material
Polyurethane
All-Leather Upper
No
Outsole Material
Rubber
For Outdoor Traction
Yes
Construction
Cemented
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Liner Material
Polyester
Insulated
No
Style Number
WUELSDBP
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Gender
Women's
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.