Women's Athletic Shoe, Black, 5, WUELSDBP

  • Mfr # WUELSDBP-5B

  • Zoro # G316504060


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Overall Height
3 in
Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-5B
Zoro #
G316504060
UPC #
810138880852
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
5
Width
B

Details

Electrical Hazard Rated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Midsole Material
EVA
Shank Material
Composite
For Outdoor Traction
Yes
Toe Shape
Round
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Upper Material
Leather, Synthetic Fabric
Style Number
WUELSDBP
All-Leather Upper
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Color
Black
Waterproof
No
Style Family
Athletic Shoe
Removable Insole
Yes
Metatarsal Guard
No
Static Dissipative
Yes
Insole Material
Polyurethane
Gender
Women's
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Conductive
No
Toe Cap Material
Composite
Liner Material
Polyester
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Insulated
No
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.