Women's Athletic Shoe, Black, 6, WUELSDBP

  • Mfr # WUELSDBP-6D

  • Zoro # G216503934


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Static Dissipative
Yes
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-6D
Zoro #
G216503934
UPC #
810138880739
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
6

Details

Upper Material
Leather, Synthetic Fabric
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Static Dissipative
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Color
Black
Puncture-Resistant Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Midsole Material
EVA
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Insole Material
Polyurethane
Heel Definition
Flat Heel
Closure
Lace Up
Liner Technology
Moisture Wicking
Style Number
WUELSDBP
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Gender
Women's
Waterproof
No
Liner Material
Polyester
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Conductive
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Shank Material
Composite
Style Family
Athletic Shoe
All-Leather Upper
No
Removable Insole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metatarsal Guard
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.