Women's Athletic Shoe, Black, 7 1/2, WUELSDBP

  • Mfr # WUELSDBP-7.5D

  • Zoro # G616503862


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Style Number
WUELSDBP
Heel Definition
Flat Heel
Size
7 1/2
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-7.5D
Zoro #
G616503862
UPC #
810138880760
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
D

Details

Ninety-Degree Heel
No
Item
Athletic Shoe
Style Number
WUELSDBP
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Waterproof
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Liner Material
Polyester
Static Dissipative
Yes
Outsole Material
Rubber
Midsole Material
EVA
For Outdoor Traction
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
All-Leather Upper
No
Shank Material
Composite
Color
Black
Insulated
No
Toe Shape
Round
Wide Toe Cap
Yes
Closure
Lace Up
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Gender
Women's
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.