Women's Athletic Shoe, Black, 9 1/2, WUELSDBP

  • Mfr # WUELSDBP-9.5D

  • Zoro # G116503904


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
ACTIVA
Width
D
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Style Number
WUELSDBP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELSDBP-9.5D
Zoro #
G116503904
UPC #
810138880807
Country of Origin
Viet Nam

Dimensions

Width
D
Size
9 1/2
Overall Height
3 in

Details

Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Style Number
WUELSDBP
Gender
Women's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
All-Leather Upper
No
Construction
Cemented
Waterproof
No
Liner Material
Polyester
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Color
Black
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non Metallic Upper
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Static Dissipative
Yes
Toe Shape
Round
Insulated
No
Liner Technology
Moisture Wicking
For Outdoor Traction
Yes
Shank Material
Composite
Item
Athletic Shoe
Insole Material
Polyurethane
Closure
Lace Up
Electrical Hazard Rated
No
Conductive
No
Midsole Material
EVA
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number WUELSDBP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.