Women's Athletic Shoe, Black, Gray, 10 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-10.5B

  • Zoro # G316503773


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Waterproof
No
Gender
Women's
Midsole Technology
Fresh Foam
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-10.5B
Zoro #
G316503773
UPC #
810138883624
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
10 1/2

Details

Non Metallic Upper
Yes
Waterproof
No
Item
Athletic Shoe
Gender
Women's
Midsole Technology
Fresh Foam
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Static Dissipative
No
Outsole Technology
AT Tread
Completely Non Metallic
Yes
Insole Material
Polyurethane
Insulated
No
Heel Definition
Flat Heel
Midsole Material
EVA
Upper Material
Synthetic Fabric
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Color
Black, Gray
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Shank Material
Composite
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Style Number
WUFCCEHBG
All-Leather Upper
No
Style Family
Athletic Shoe
Liner Material
Polyester
Closure
Lace Up
Ninety-Degree Heel
No
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.