Women's Athletic Shoe, Black, Gray, 11, WUFCCEHBG

  • Mfr # WUFCCEHBG-11D

  • Zoro # G416503758


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Size
11
Insulated
No
Metatarsal Guard
No
Midsole Material
EVA
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-11D
Zoro #
G416503758
UPC #
810138883495
Country of Origin
Viet Nam

Dimensions

Size
11
Overall Height
3 in
Width
D

Details

Insulated
No
Metatarsal Guard
No
Midsole Material
EVA
Gender
Women's
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Closure
Lace Up
Completely Non Metallic
Yes
Toe Shape
Round
Outsole Technology
AT Tread
Shank Material
Composite
Upper Material
Synthetic Fabric
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Construction
Cemented
Style Number
WUFCCEHBG
Outsole Material
Rubber
Waterproof
No
Insole Material
Polyurethane
All-Leather Upper
No
Item
Athletic Shoe
Toe Cap Material
Composite
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Color
Black, Gray
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Midsole Technology
Fresh Foam
Conductive
No
Liner Material
Polyester
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.