Women's Athletic Shoe, Black, Gray, 5 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-5.5B

  • Zoro # G316503957


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
AT Tread
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Style Number
WUFCCEHBG
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-5.5B
Zoro #
G316503957
UPC #
810138883525
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
5 1/2
Width
B

Details

Outsole Technology
AT Tread
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Style Number
WUFCCEHBG
Toe Cap Material
Composite
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
All-Leather Upper
No
Closure
Lace Up
Liner Material
Polyester
Upper Material
Synthetic Fabric
Outsole Material
Rubber
Color
Black, Gray
Oil-Resisting Sole
Yes
Waterproof
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
Fresh Foam
Construction
Cemented
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Insulated
No
Shank Material
Composite
Metatarsal Guard
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Gender
Women's
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Conductive
No
Insole Material
Polyurethane
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Midsole Material
EVA
Insole Technology
Anti-Fatigue, Removable Insole
Item
Athletic Shoe
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.