Women's Athletic Shoe, Black, Gray, 7 1/2, WUFCCEHBG

  • Mfr # WUFCCEHBG-7.5B

  • Zoro # G316503919


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Overall Height
3 in
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-7.5B
Zoro #
G316503919
UPC #
810138883563
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
B

Details

Completely Non Metallic
Yes
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Gender
Women's
Style Number
WUFCCEHBG
Removable Insole
Yes
Outsole Material
Rubber
Toe Shape
Round
Closure
Lace Up
Liner Technology
Moisture Wicking
All-Leather Upper
No
Wide Toe Cap
Yes
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Chemical-Resisting Sole
Yes
Upper Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Construction
Cemented
Color
Black, Gray
Puncture-Resistant Sole
No
Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Item
Athletic Shoe
Insole Material
Polyurethane
Insulated
No
Liner Material
Polyester
Heel Definition
Flat Heel
Midsole Technology
Fresh Foam
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Conductive
No
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Outsole Technology
AT Tread
Waterproof
No
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.