Women's Athletic Shoe, Black, Gray, 7, WUFCCEHBG

  • Mfr # WUFCCEHBG-7B

  • Zoro # G616504012


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Size
7
Outsole Material
Rubber
Midsole Material
EVA
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-7B
Zoro #
G616504012
UPC #
810138883556
Country of Origin
Viet Nam

Dimensions

Size
7
Overall Height
3 in
Width
B

Details

Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Toe Shape
Round
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Color
Black, Gray
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Style Number
WUFCCEHBG
Liner Material
Polyester
Insole Material
Polyurethane
Upper Material
Synthetic Fabric
Ninety-Degree Heel
No
Item
Athletic Shoe
Shank Material
Composite
Conductive
No
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
For Outdoor Traction
Yes
Midsole Technology
Fresh Foam
Non Metallic Upper
Yes
Waterproof
No
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insulated
No
Closure
Lace Up
Gender
Women's
Construction
Cemented
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Outsole Technology
AT Tread
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.