Women's Athletic Shoe, Black, Gray, 7, WUFCCEHBG

  • Mfr # WUFCCEHBG-7D

  • Zoro # G516504020


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Upper Material
Synthetic Fabric
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHBG-7D
Zoro #
G516504020
UPC #
810138883419
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Overall Height
3 in

Details

Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Upper Material
Synthetic Fabric
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Midsole Technology
Fresh Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Insole Material
Polyurethane
Outsole Technology
AT Tread
Style Number
WUFCCEHBG
Gender
Women's
Insulated
No
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Midsole Material
EVA
Construction
Cemented
Toe Shape
Round
Style Family
Athletic Shoe
Conductive
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Closure
Lace Up
Item
Athletic Shoe
Removable Insole
Yes
All-Leather Upper
No
Waterproof
No
Static Dissipative
No
Outsole Material
Rubber
Liner Material
Polyester
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Shank Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard
No
Color
Black, Gray

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.