Women's Athletic Shoe, Black, Gray, 9, WUFCCEHBG

  • Mfr # WUFCCEHBG-9B

  • Zoro # G616503879


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Removable Insole
Yes
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCCEHBG-9B
Zoro #
G616503879
UPC #
810138883594
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9
Width
B

Details

Upper Material
Synthetic Fabric
For Outdoor Traction
Yes
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Removable Insole
Yes
Waterproof
No
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Non Metallic Upper
Yes
Liner Material
Polyester
Style Number
WUFCCEHBG
Metatarsal Guard
No
Closure
Lace Up
All-Leather Upper
No
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Gender
Women's
Conductive
No
Non-Marking Sole
Yes
Insulated
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Color
Black, Gray
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
AT Tread
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Construction
Cemented
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
Fresh Foam
Static Dissipative
No
Heel Definition
Flat Heel
Toe Shape
Round
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number WUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.