Women's Athletic Shoe, Black, Rose, 10 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-10.5D

  • Zoro # G716503816


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Width
D
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-10.5D
Zoro #
G716503816
UPC #
810138880128
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
10 1/2

Details

Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Color
Black, Rose
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Style Number
WUELEHBZ
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Gender
Women's
Metatarsal Guard
No
Midsole Material
EVA
Toe Cap Material
Composite
Liner Material
Polyester
Insulated
No
Non-Marking Sole
Yes
All-Leather Upper
No
Outsole Material
Rubber
Shank Material
Composite
Waterproof
No
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Item
Athletic Shoe
Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Toe Shape
Round
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.