Women's Athletic Shoe, Black, Rose, 11, WUELEHBZ

  • Mfr # WUELEHBZ-11B

  • Zoro # G416503765


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Toe Cap Material
Composite
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-11B
Zoro #
G416503765
UPC #
810119139429
Country of Origin
Viet Nam

Dimensions

Width
B
Size
11
Overall Height
3 in

Details

Conductive
No
Liner Technology
Moisture Wicking
Toe Shape
Round
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Insole Material
Polyurethane
Removable Insole
Yes
Wide Toe Cap
Yes
Insulated
No
All-Leather Upper
No
Shank Material
Composite
Midsole Technology
ACTIVA
Construction
Cemented
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
Athletic Shoe
Style Number
WUELEHBZ
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Black, Rose
Electrical Hazard Rated
Yes
Gender
Women's
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Waterproof
No
Metatarsal Guard
No
Ninety-Degree Heel
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Static Dissipative
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material
Leather, Synthetic Fabric
Item
Athletic Shoe
For Outdoor Traction
Yes
Liner Material
Polyester
Non Metallic Upper
Yes
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.