Women's Athletic Shoe, Black, Rose, 12, WUELEHBZ

  • Mfr # WUELEHBZ-12D

  • Zoro # G416503772


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Waterproof
No
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUELEHBZ-12D
Zoro #
G416503772
UPC #
810138880142
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
12

Details

All-Leather Upper
No
Waterproof
No
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Midsole Material
EVA
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Color
Black, Rose
Wide Toe Cap
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Removable Insole
Yes
Construction
Cemented
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Electrical Hazard Rated
Yes
Style Number
WUELEHBZ
Puncture-Resistant Sole
No
Shank Material
Composite
Closure
Lace Up
Insulated
No
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Metatarsal Guard
No
For Outdoor Traction
Yes
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Conductive
No
Liner Material
Polyester
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.