Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 6B

  • Mfr # WUFCMCEHBG-6B

  • Zoro # G922926843


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Gender
Women
Outsole Material
Rubber
Midsole Material
Fresh Foam
Waterproof
No
Liner Material
Moisture Wicking Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-6B
Zoro #
G922926843
UPC #
810138884379
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
B

Details

Gender
Women
Outsole Material
Rubber
Item
Mid Shoe
Midsole Material
Fresh Foam
Waterproof
No
Liner Material
Moisture Wicking Textile
Removable Insole
Yes
Color
Black/Grey
Style Number
WUFCMCEHBG
Standards
CT, EH, HR, SR, SF
Toe Type
Composite
Metatarsal Guard
No
Upper Material
Textile
Footwear Closure Type
Lace Up
Series
Fresh Foam Cremorne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.