Women's Athletic Shoe, Black, Rose, 6 1/2, WUELEHBZ

  • Mfr # WUELEHBZ-6.5B

  • Zoro # G416503956


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Rose
Puncture-Resistant Sole
No
All-Leather Upper
No
Overall Height
3 in
Upper Material
Leather, Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUELEHBZ-6.5B
Zoro #
G416503956
UPC #
810119139344
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
6 1/2

Details

Color
Black, Rose
Puncture-Resistant Sole
No
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
Yes
Waterproof
No
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Insulated
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Material
Polyester
Static Dissipative
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Midsole Material
EVA
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Shank Material
Composite
Liner Technology
Moisture Wicking
Gender
Women's
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Item
Athletic Shoe
Style Family
Athletic Shoe
Construction
Cemented
Non-Marking Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Midsole Technology
ACTIVA
Metal Chip-Resisting Sole
Yes
Style Number
WUELEHBZ
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Rose, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number WUELEHBZ, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.